Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CM00TW
Zoro #
G4311931
UPC #
030519005869
Country of Origin
Korea, Republic of
Dimensions
Width
2 3/4 in
Height
1 1/4 in
Length
3 7/8 in
Details
Item
Camera Tile Mount
Color
White
Fits
Analog Video Surveillance Cameras
Load Capacity
2 lb
Mounting
Ceiling
Includes
Mounting Hardware
For Use With
Mfr. No. CVC61HRB, CVC61HRW, CVC61ILTB, CVC61ILTW, CILT00T6B, CILT00T6W
Waterproof
Yes
Description
Camera Tile Mount, Includes Mounting Hardware, Color White
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.