Zoro Homepage
This item is Discontinued.
Speco Technologies Camera, Turret, Color Display, 3-13/16" W HTINT60T

Camera, Turret, Color Display, 3-13/16" W (Discontinued)

  • Mfr # HTINT60T
  • Zoro # G0954998
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HTINT60T
Zoro #
G0954998
UPC #
030519021654
Country of Origin
Korea, Republic of

Dimensions

Height (In.)
4 21/32 in
Width (In.)
3 13/16 in
Dia. (In.)
3 13/16 in
Focal Length (mm)
2.8 to 12 mm

Details

Item
Camera
For Use With
HD-TVI DVRs, Monitors
Includes
Mounting hardware
Lens
Auto Iris Varifocal
Line Resolution
2 MP
Power Consumption
12V DC, 500 mA/24V AC, 195 mA
Indoor/Outdoor
Indoor, Outdoor
Day/Night Capable
Day/Night
Camera Body Color
Dark Gray
Luminance Factor
0.001 lux
Detection Range
Variable
Mount
Ceiling, Surface, Wall
Scanning
Progressive
S/N Ratio (dB)
More than 50
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Digital Video Camera Image Sensor
1/3 CMOS
Exposure Conditions
-4 Degrees to 140 Degrees F
Display
Color
Pixels
2000(H) x 1121(V)
Features
3-Axis Mount, Additional Analog Output for 960H, Built-In Heater and Anti-Fog Glass, Full HD Resolution Over Coax, Full OSD Operation, Intensifier Technology Amplifies Existing Light with No Distance Limitations, IP67, Scene Presets, Vandal/Tamper Resistant, WDR
Illumination
Color Image by Amplifying Existing Light without IR LED's
Min. Light Level (Lux)
0.001 lux
Voltage
12V DC/24V AC
Type
Turret
Power Supply
Not Included, Use 6LU84 or 6LU85

Description

Camera, Features 3-Axis Mount, Additional Analog Output for 960H, Built-In Heater and Anti-Fog Glass, Full HD Resolution Over Coax, Full OSD Operation, Intensifier Technology Amplifies Existing Light with No Distance Limitations, IP67, Scene Presets, Vandal/Tamper Resistant, WDR, For Use With HD-TVI DVRs, Monitors, Includes Mounting Hardware, Pixels 2000(H) x 1121(V)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.