Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Speco Technologies Camera, Turret, Dark Gray, Day/Night HT6041T

Camera, Turret, Dark Gray, Day/Night (Discontinued)

  • Mfr # HT6041T
  • Zoro # G1611639
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT6041T
Zoro #
G1611639
UPC #
030519005111
Country of Origin
Korea, Republic of

Dimensions

Focal Length (mm)
3.6 mm
Height (In.)
4 21/32 in
Dia. (In.)
3 13/16 in
Overall Height
4 5/8 in
Maximum Focal Length
3.6 mm
Overall Diameter
3 3/4 in

Details

Item
Camera
For Use With
DVRs
Includes
Heater
Camera Design
Turret
Lens
Fixed
Line Resolution
2 MP
Power Consumption
12V DC, 580 mA/24V AC, 218 mA
Camera Body Color
Dark Gray
Type
HD-TVI Turret
Mount
Ceiling, Surface, Wall
Exposure Conditions
-4 Degrees to 140 Degrees F
Illumination
Yes
Pixels
2000 x 1121
Power Supply
Not Included
S/N Ratio (dB)
More than 50
Display
Color
Min. Light Level (Lux)
0.001 lux
Day/Night Capable
Day/Night
Voltage
12V DC/24V AC
Features
Built-In Heater
S/N Ratio
More than 50dB
Standards
NDAA Compliant
IP Rating
IP67
Body Color
Gray
Minimum Light Level
0.001 lux
Night Capable
Day and Night
Input Type
No Inputs Included
Image Sensor
1/3 CMOS
Includes Power Supply
No
Color Display
Black and White, Color
Maximum Detection Distance
80 ft
Resistance Properties
Weather Resistant
Output Type
TVI
Lens Type
Fixed
Resolution
2MP
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
-4 Degrees F

Description

Camera, Body Color Gray, Maximum Focal Length 3.6 mm, Camera Design Turret, Mounting Location Ceiling, Surface, Wall, Color Display Black and White, Color, Maximum Detection Distance 80 ft, Features Built-In Heater, Lens Type Fixed, Resolution 2MP, For Use With DVRs, Image Sensor 1/3 CMOS, Includes Heater, Pixels 2000 x 1121, Input Type No Inputs Included, IP Rating IP67, Maximum Operating Temperature 140 Degrees F, Minimum Light Level 0.001 lux, Minimum Operating Temperature -4 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.