CCTV Camera Fixed Lens, Focal L 2.2mm
Mfr # CLB2.2
Zoro # G4446115
product price: $21.79
/eaKey Features
Features
Visible and Infrared Wavelength Ranges
Function
Visible and Infrared Wavelength Ranges
Focal Length (mm)
2.2
For Use With
Board Cameras
Type
Analog
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CLB2.2
Zoro #
G4446115
UPC #
030519404815
Country of Origin
Korea, Republic of
Dimensions
Focal Length (mm)
2.2
Maximum Focal Length
2.2 mm
Minimum Focal Length
2.2 mm
Details
Item
Lens
Features
Visible and Infrared Wavelength Ranges
Function
Visible and Infrared Wavelength Ranges
For Use With
Board Cameras
Type
Analog
Aperture Ratio
f/1.4
Standards
NDAA Compliant
Compatible Camera Type
Digital Non-Network CCTV
Lens Type
Fixed
Compatible Camera Design
Board
Description
Lens, Lens Type Fixed, Aperture Ratio f/1.4, Maximum Focal Length 2.2 mm, Minimum Focal Length 2.2 mm, Compatible Camera Type Digital Non-Network CCTV, Compatible Camera Design Board, Features Visible and Infrared Wavelength Ranges, Standards NDAA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.