Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CCTV Housing, Metal, Ivory, 4-1/2 in. H

  • Mfr # VCH401HBMT

  • Zoro # G4441328


product price: $93.39
/ea
Free Shipping & Returns

Key Features

Fits
CCTV Camera
Color
Ivory
Input Voltage
24 V AC
Overall Height
4 1/2 in
Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VCH401HBMT
Zoro #
G4441328
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
4 1/2 in
Width
5 1/2 in
Height
4 1/2 in
Length
14 9/16 in
Manufacturers Warranty Length
1 yr
Overall Width
5 1/2 in
Overall Depth
4 1/2 in

Details

Item
CCTV Housing
Fits
CCTV Camera
Color
Ivory
Input Voltage
24 V AC
Material
Metal
Mounting
Ceiling/Wall
Characteristics
Outdoor Housing
Standards
NDAA Section 889 Part B Guidelines
Includes
Bracket, Built-In Blower, Heater
Features
Rust Proof
For Use With
Mfr. No. HTINTT5H
Voltage
24V AC
Waterproof
Yes
Power Source
Required
Function
Camera Mounting
Mount Type
Bracket, Screws
Includes Mounting Hardware
Yes
Compatible Surveillance Equipment
Digital Non-Network CCTV Camera, IP Camera
IP Rating
IP66
Overall Load Capacity
10 lb
Compatible with Manufacturer Model Number
HTINTT5H
Resistance Properties
Corrosion Resistant
Compatible Manufacturer Part Number
HTINTT5H
Compatible Manufacturer Model Number
HTINTT5H
For Use With Mfr. Model Number
HTINTT5H
NDAA Compliant
Yes
Number of Fans
1
Number of Heaters
1
Compatible with Manufacturer Model No.
HTINTT5H
Compatible with Mfr. Model No.
HTINTT5H
For Use with Mfr Model Number
HTINTT5H
Compatible Pump Manufacturer Part Number
HTINTT5H
Compatible Mfr. Model Number
HTINTT5H

Description

CCTV Housing, Mount Type Bracket, Screws, Overall Height 4 1/2 in, Compatible Surveillance Equipment Digital Non-Network CCTV Camera, IP Camera, Overall Depth 4 1/2 in, Compatible with Manufacturer Model Number HTINTT5H, Overall Width 5 1/2 in, Overall Load Capacity 10 lb, Mounting Location Ceiling, Wall, Compatible with Grainger Part Number 53DH62, Compatible with Series Not Applicable, Includes Bracket, Built-In Blower, Heater, Color Ivory, Features Rust Proof, Includes Mounting Hardware Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.