Zoro Homepage
This item is Discontinued.
Speco Technologies CCTV Monitor, 28", LED, 19-39/64" H M284K

CCTV Monitor, 28", LED, 19-39/64" H (Discontinued)

  • Mfr # M284K
  • Zoro # G0955040
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M284K
Zoro #
G0955040
UPC #
030519022507
Country of Origin
China

Dimensions

Depth
5 13/32 in
Height
19 39/64 in
Screen Size
28 in
Width
27 61/64 in

Details

Line Resolution
3840 x 2160
Frequency Range
60 Hz
Power Supply
Included
Power Rating
40 W
Built-In
(2) HDMI Input
Item
CCTV Monitor
Type
Led
Display
Color
Weight
12 lb
For Use With
Computers, DVRs and NVRs, Surveillance Systems
Voltage
12V DC
Includes
Power Adapter, Power Cord
Video Inputs
HDMI
Operating Temp.
14 Degrees to 122 Degrees F
Features
1 1/2" IPS, Slip Union Connectorson both Inlet and Discharge Ports

Description

CCTV Monitor, Includes Power Adapter, Power Cord, Weight 12 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.