Zoro Homepage

Coaxial Video Surge Protector, 6VDC, Black

  • Mfr # SPCOAX2

  • Zoro # G9216022


product price: $26.19
/ea

Key Features

Voltage
6V
Enclosure Material
Plastic
Length
3 1/8 in
Depth
2 1/8 in
Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPCOAX2
Zoro #
G9216022
UPC #
030519026154
Country of Origin
Taiwan, Province of China

Dimensions

Length
3 1/8 in
Depth
2 1/8 in
Width
1 in
Height
1 in
Overall Width
1 in
Overall Depth
3 1/8 in
Overall Height
1 in

Details

Item
Surge Protection Device
Voltage
6V
Enclosure Material
Plastic
For Use With
AHD Cameras, CVBS Cameras, HD-TVI Cameras, HDCVI Cameras
Standards
NDAA Compliant
Features
lBNC Male to BNC Female
Power Source
Cable
Function
Protects Analog Cameras
Power Supply
6V DC
Color
Black
Characteristics
BNC Male to BNC Female
Camera Inputs
1
Fits
TVI, CVI, AHD, 960H Cameras
Compatible Surveillance Equipment
Digital CCTV Cameras
Product Type
Coax Video Surge Protector
Material
Plastic

Description

Coaxial Video Surge Protector, Product Type Coax Video Surge Protector, Compatible Surveillance Equipment Digital CCTV Cameras, Color Black, Features lBNC Male to BNC Female, For Use With AHD Cameras, CVBS Cameras, HD-TVI Cameras, HDCVI Cameras, Material Plastic, Overall Depth 3 1/8 in, Overall Height 1 in, Overall Width 1 in, Power Source Cable, Standards NDAA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.