This item is Discontinued.

Speco Technologies Corner Camera, Hd-Tvi Intensifier, 3.6mm CVC605CMT5

Corner Camera, Hd-Tvi Intensifier, 3.6mm (Discontinued)

  • Mfr # CVC605CMT5
  • Zoro # G9140682
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CVC605CMT5
Zoro #
G9140682
UPC #
030519023931
Country of Origin
China

Dimensions

Width (In.)
9 5/16 in
Height
6.7"
Width
9.3"
Focal Length (mm)
3.6 mm
Height (In.)
6 45/64 in
Overall Height
6 3/4 in
Overall Diameter
9 1/4 in
Maximum Focal Length
3.6 mm
Minimum Focal Length
3.6 mm

Details

Item
Camera
Includes
Mounting Hardware
Resolution
2MP
Features
5 yr Warranty, Full OSD Operation, Perfect for Elevators
Min. Light Level (Lux)
0.001 lux
Camera Design
Turret
Line Resolution
1920 x 1080
S/N Ratio (dB)
More Than 53
Exposure Conditions
-22 Degrees to 140 Degrees F
Power Consumption
70 mA
Standards
NDAA Compliant
Max. Frames Per Second
30 fps
Day/Night Capable
Day/Night
Mount
Corner
For Use With
DVRs
Type
HD-TVI Turret
Lens
Fixed
Camera Body Color
White
Pixels
1920 x 1080
Digital Video Camera Image Sensor
1/2.9 CMOS
Color
Stainless Steel
Scanning
Progressive
Indoor/Outdoor
Indoor, Outdoor
Connection
Wired
Power Supply
Not Included
Housing Material
Stainless Steel
Voltage
12V DC
Input Type
No Inputs Included
Output Type
TVI
Body Color
White
Minimum Operating Temperature
14 Degrees F
Night Capable
Day and Night
Minimum Light Level
0.001 lux
Indoor/Outdoor Usage
Indoor
Maximum Operating Temperature
122 Degrees F
Maximum Viewing Angle
69 Degrees
Maximum Detection Distance
65 ft
Minimum Viewing Angle
69 Degrees
S/N Ratio
More than 50dB
Lens Type
Fixed
Color Display
Black and White, Color
Includes Power Supply
No
Image Sensor
1/2.9 CMOS
Operating Voltage
12V DC

Description

Camera, Body Color White, Maximum Focal Length 3.6 mm, Minimum Focal Length 3.6 mm, Camera Design Turret, Maximum Viewing Angle 69 Degrees , Minimum Viewing Angle 69 Degrees , Mounting Location Corner, Color Display Black and White, Color, Maximum Detection Distance 65 ft, Features 5 yr Warranty, Full OSD Operation, Perfect for Elevators, Lens Type Fixed, Resolution 2MP, For Use With DVRs, Housing Material Stainless Steel, Image Sensor 1/2.9 CMOS, Includes Mounting Hardware, Pixels 1920 x 1080

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.