Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
INTCM
Zoro #
G6798854
UPC #
030519002660
Country of Origin
Korea, Republic of
Dimensions
Overall Height
4 3/8 in
Overall Width
6 1/2 in
Overall Depth
2 1/8 in
Details
Item
Corner Pole Mount
Color
Silver
Material
Aluminum
Load Capacity
3 lb
For Use With
Surveillance Cameras
Function
For Mounting Camera
Application
Corner, Pole
Standards
NDAA Section 889 Part B Guidelines
Body Material
Aluminum
Overall Load Capacity
3 lb
Includes Mounting Hardware
Yes
Compatible Surveillance Equipment
Digital Non-Network CCTV Camera, IP Camera
Mount Type
Clamp, Straps
Compatible with Manufacturer Model Number
5100, 5200BPVF, 5715, 5815, 5915DNV, 7039IRVF, 7049, B11FFI, HT7048, HTINB10, HTINB8, HTINB9, VL7038
Compatible Manufacturer Part Number
5100, 5200BPVF, 5715, 5815, 5915DNV, 7039IRVF, 7049, B11FFI, HT7048, HTINB10, HTINB8, HTINB9, VL7038
Compatible with Mfr. Model No.
5100, 5200BPVF, 5715, 5815, 5915DNV, 7039IRVF, 7049, B11FFI, HT7048, HTINB10, HTINB8, HTINB9, VL7038
For Use with Mfr Model Number
5100, 5200BPVF, 5715, 5815, 5915DNV, 7039IRVF, 7049, B11FFI, HT7048, HTINB10, HTINB8, HTINB9, VL7038
Description
Corner Pole Mount, Mount Type Clamp, Straps, Overall Height 4 3/8 in, Compatible Surveillance Equipment Digital Non-Network CCTV Camera, IP Camera, Overall Depth 2 1/8 in, Compatible Manufacturer Part Number 5100, 5200BPVF, 5715, 5815, 5915DNV, 7039IRVF, 7049, B11FFI, HT7048, HTINB10, HTINB8, HTINB9, VL7038, Overall Width 6 1/2 in, Overall Load Capacity 3 lb, Mounting Location Corner, Compatible with Series Not Applicable, Color Silver, Includes Mounting Hardware Yes, Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.