Zoro Homepage

DC Plug To Terminal Block, Female, PK10

  • Mfr # DCPLGBLOK

  • Zoro # G4395465


product price: $26.65
/pk 10, $2.67/ea

Key Features

Color
Black
Overall Height
7 in
Material
Metal, Plastic
Width
4 in
Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCPLGBLOK
Zoro #
G4395465
UPC #
030519001441
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
7 in
Width
4 in
Depth
1 in
Length
1 in
Height
7 in
Overall Width
4 in
Overall Depth
1 in

Details

Item
Female DC Plug to Terminal Block
Color
Black
Material
Metal, Plastic
Function
Small Size to Fit into Small Spaces
For Use With
Video Surveillance Cameras
Body Material
Metal, Plastic
Includes
Plug
Standards
NDAA Compliant
Compatible Surveillance Equipment
Digital CCTV Cameras
Compatible with Series
Universal
Product Type
DC Plug

Description

Female DC Plug to Terminal Block, Product Type DC Plug, Compatible Surveillance Equipment Digital CCTV Cameras, Compatible with Series Universal, Includes Plug, Color Black, For Use With Video Surveillance Cameras, Material Metal, Plastic, Overall Depth 1 in, Overall Height 7 in, Overall Width 4 in, Standards NDAA Compliant, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.