Zoro Homepage

Dome Camera Tile Flush Mount, Ceiling

  • Mfr # DFM

  • Zoro # G4311855


product price: $51.35
/ea

Key Features

Fits
IP and Analog Video Surveillance Cameras
Color
White
Overall Height
4 7/8 in
Width
7 3/4 in
Load Capacity
5 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DFM
Zoro #
G4311855
UPC #
030519004572
Country of Origin
Korea, Republic of

Dimensions

Overall Height
4 7/8 in
Width
7 3/4 in
Height
4 57/64 in
Length
7 5/8 in
Overall Depth
3/4 in
Overall Width
7 3/4 in

Details

Item
Dome Camera Tile Flush Mount
Fits
IP and Analog Video Surveillance Cameras
Color
White
Load Capacity
5 lb
Mounting
Ceiling
Features
Built-In Loops Allows the Installer to Secure the DFM with a Safety Strap
Waterproof
Yes
Includes
Template
For Use With
CVC6146H, CVC6146SCS, CVC6146SCSFF, CVC6146SCSFFW, CVC6246H, CVC6246iHR, HT648H, HT649H, HT670H, HT671H, HT672H, HT7246H, HT7246iHR, HT7247H, HT7247iHR, HT7248FFi, HT7250H, HT7250iHR, HTD10XH, Mfr. No. O2D4, O2DP8, WDRD10H, WDRD11H, WDRD20H, WDRD21H
Standards
NDAA Section 889 Part B Guidelines
Overall Load Capacity
5 lb
Compatible Surveillance Equipment
Digital Non-Network CCTV Camera, IP Camera
Compatible Camera Design
Dome
Resistance Properties
Waterproof
Indoor/Outdoor Usage
Indoor
Compatible with Manufacturer Model Number
CVC6146H, CVC6146SCS, CVC6146SCSFF, CVC6146SCSFFW, CVC6246H, CVC6246iHR, HT648H, HT649H, HT670H, HT671H, HT672H, HT7246H, HT7246iHR, HT7247H, HT7247iHR, HT7248FFi, HT7250H, HT7250iHR, HTD10XH, O2D4, O2DP8, WDRD10H, WDRD11H, WDRD20H, WDRD21H
Mount Type
Screws
Compatible Manufacturer Part Number
CVC6146H, CVC6146SCS, CVC6146SCSFF, CVC6146SCSFFW, CVC6246H, CVC6246iHR, HT648H, HT649H, HT670H, HT671H, HT672H, HT7246H, HT7246iHR, HT7247H, HT7247iHR, HT7248FFi, HT7250H, HT7250iHR, HTD10XH, O2D4, O2DP8, WDRD10H, WDRD11H, WDRD20H, WDRD21H
Compatible Manufacturer Model Number
CVC6146H, CVC6146SCS, CVC6146SCSFF, CVC6146SCSFFW, CVC6246H, CVC6246iHR, HT648H, HT649H, HT670H, HT671H, HT672H, HT7246H, HT7246iHR, HT7247H, HT7247iHR, HT7248FFi, HT7250H, HT7250iHR, HTD10XH, O2D4, O2DP8, WDRD10H, WDRD11H, WDRD20H, WDRD21H
For Use With Mfr. Model Number
CVC6146H, CVC6146SCS, CVC6146SCSFF, CVC6146SCSFFW, CVC6246H, CVC6246iHR, HT648H, HT649H, HT670H, HT671H, HT672H, HT7246H, HT7246iHR, HT7247H, HT7247iHR, HT7248FFi, HT7250H, HT7250iHR, HTD10XH, O2D4, O2DP8, WDRD10H, WDRD11H, WDRD20H, WDRD21H
NDAA Compliant
Yes
Compatible with Manufacturer Model No.
CVC6146H, CVC6146SCS, CVC6146SCSFF, CVC6146SCSFFW, CVC6246H, CVC6246iHR, HT648H, HT649H, HT670H, HT671H, HT672H, HT7246H, HT7246iHR, HT7247H, HT7247iHR, HT7248FFi, HT7250H, HT7250iHR, HTD10XH, O2D4, O2DP8, WDRD10H, WDRD11H, WDRD20H, WDRD21H
Compatible with Mfr. Model No.
CVC6146H, CVC6146SCS, CVC6146SCSFF, CVC6146SCSFFW, CVC6246H, CVC6246iHR, HT648H, HT649H, HT670H, HT671H, HT672H, HT7246H, HT7246iHR, HT7247H, HT7247iHR, HT7248FFi, HT7250H, HT7250iHR, HTD10XH, O2D4, O2DP8, WDRD10H, WDRD11H, WDRD20H, WDRD21H
For Use with Mfr Model Number
CVC6146H, CVC6146SCS, CVC6146SCSFF, CVC6146SCSFFW, CVC6246H, CVC6246iHR, HT648H, HT649H, HT670H, HT671H, HT672H, HT7246H, HT7246iHR, HT7247H, HT7247iHR, HT7248FFi, HT7250H, HT7250iHR, HTD10XH, O2D4, O2DP8, WDRD10H, WDRD11H, WDRD20H, WDRD21H
Compatible Pump Manufacturer Part Number
CVC6146H, CVC6146SCS, CVC6146SCSFF, CVC6146SCSFFW, CVC6246H, CVC6246iHR, HT648H, HT649H, HT670H, HT671H, HT672H, HT7246H, HT7246iHR, HT7247H, HT7247iHR, HT7248FFi, HT7250H, HT7250iHR, HTD10XH, O2D4, O2DP8, WDRD10H, WDRD11H, WDRD20H, WDRD21H
Compatible Mfr. Model Number
CVC6146H, CVC6146SCS, CVC6146SCSFF, CVC6146SCSFFW, CVC6246H, CVC6246iHR, HT648H, HT649H, HT670H, HT671H, HT672H, HT7246H, HT7246iHR, HT7247H, HT7247iHR, HT7248FFi, HT7250H, HT7250iHR, HTD10XH, O2D4, O2DP8, WDRD10H, WDRD11H, WDRD20H, WDRD21H

Description

Dome Camera Tile Flush Mount, Mount Type Screws, Overall Height 4 7/8 in, Compatible Surveillance Equipment Digital Non-Network CCTV Camera, IP Camera, Overall Depth 3/4 in, Compatible with Manufacturer Model Number CVC6146H, CVC6146SCS, CVC6146SCSFF, CVC6146SCSFFW, CVC6246H, CVC6246iHR, HT648H, HT649H, HT670H, HT671H, HT672H, HT7246H, HT7246iHR, HT7247H, HT7247iHR, HT7248FFi, HT7250H, HT7250iHR, HTD10XH, O2D4, O2DP8, WDRD10H, WDRD11H, WDRD20H, WDRD21H, Overall Width 7 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.