Zoro Homepage

Extension Speaker, 1.4 lb., Black, 82dB

  • Mfr # CBS4

  • Zoro # G4577155


product price: $26.29
/ea

Key Features

Enclosure Color
Black
Max. Wattage
10 W
Sensitivity (dB)
82 dB
Color
Black
Woofer Composition
Treated Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBS4
Zoro #
G4577155
UPC #
030519190046
Country of Origin
Taiwan, Province of China

Dimensions

Height
4.5"
Width
5"
Overall Width (In.)
2-1/2 in
Overall Height (In.)
4-1/4 in
Woofer Dia. (In.)
12 in
Overall Length (In.)
5-1/2 in
Tweeter Dia. (In.)
1 in
Depth
2.5"
Cable Length
10 ft
Overall Height
4 1/2 in
Tweeter Diameter
1 in
Overall Depth
2 1/2 in
Woofer Diameter
12 in
Overall Width
5 1/2 in

Details

Item
Extension Speaker
Enclosure Color
Black
Max. Wattage
10 W
Sensitivity (dB)
82 dB
Color
Black
Woofer Composition
Treated Paper
Enclosure Material
ABS Plastic
Type
Miniature, Automotive
Frequency Response
150 Hz to 5 kHz
Includes
10 ft Cord, 3.5mm Plug, All Angles Swivel Bracket Mount, Soft Padded Grille
For Use With
Amplifiers
Impedance (Ohms)
4 to 8 ohm
Weight (Lbs.)
1.4 lb
Watt (RMS)
5 W
Sensitivity
82 dB
Impedance
8 Ohm
Standards
NDAA Complaint
Housing Material
ABS Plastic
Driver Configuration
2-Way
Compatible Input Voltage
25V, 70V
For Location
Indoor
Output Wattage - RMS
5 W
Output Wattage - Peak
10 W
Frequency Response - Minimum
700 Hz
Mounting Style
Surface Mount
Woofer Material
Treated Paper
Frequency Response - Maximum
2 kHz
Power Style
Powered
Housing Color
Black

Description

Extension Speaker, Miniature, Automotive, Overall Height (In.) 4 1/2 in, Overall Width (In.) 2 1/2 in, Overall Length (In.) 5 1/2 in, Enclosure Color Black, Enclosure Material ABS Plastic, Tweeter Dia. (In.) 1 in, Woofer Dia. (In.) 12 in, Woofer Composition Treated Paper, 5 W Watt (RMS), Max. Wattage 10 W, Sensitivity (dB) 82 dB, Impedance (Ohms) 4 to 8, Frequency Response 150 Hz to 5 kHz, Weight (Lbs.) 1.4 lb, For Use With Amplifiers, Includes 10 ft Cable, 3.5 mm Miniature Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.