Zoro Homepage

External Alarm Box Module, Metal, Black

  • Mfr # IOMOD

  • Zoro # G7435815


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Fits
Digital Video Recorders and Network Video Recorders
Color
Black
Overall Height
1 in
Material
Metal
Width
6 45/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IOMOD
Zoro #
G7435815
UPC #
030519020640
Country of Origin
Korea, Republic of

Dimensions

Overall Height
1 in
Width
6 45/64 in
Depth
1 29/32 in
Height
1 in
Overall Depth
1 7/8 in
Overall Width
6 3/4 in

Details

Item
External Alarm Box Module
Fits
Digital Video Recorders and Network Video Recorders
Color
Black
Material
Metal
Mounting
Surface
Body Material
Metal
Power Source
Power Adaptor
Characteristics
Alarm (Yellow), Front LED Power (Red), RS-485 (Green)
Function
Allows Up to 16 Alarm Inputs
Camera Inputs
Variable
Voltage
12V DC
For Use With
NVR
Power Supply
12V DC
Features
16 Alarm Inputs
Standards
NDAA Compliant
Compatible with Series
Universal
Compatible Surveillance Equipment
Digital Video Recorders
Product Type
External Alarm Box Module
Maximum Input Voltage
12V DC

Description

External Alarm Box Module, Product Type External Alarm Box Module, Compatible Surveillance Equipment Digital Video Recorders, Compatible with Series Universal, Color Black, Features 16 Alarm Inputs, For Use With NVR, Material Metal, Maximum Input Voltage 12V DC, Overall Depth 1 7/8 in, Overall Height 1 in, Overall Width 6 3/4 in, Power Source Power Adaptor, Standards NDAA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.