Gooseneck Microphone, Black, Sz 16 1/4 In
Mfr # MGS1
Zoro # G2001316
product price: $66.69
/eaKey Features
Material
Metal
Color
Black
Height
16 1/4 in
Standards
NDAA Compliant
Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MGS1
Zoro #
G2001316
UPC #
030519080071
Country of Origin
Taiwan, Province of China
Dimensions
Height
16 1/4 in
Cable Length
5 ft
Overall Height
16 1/4 in
Details
Item
Gooseneck Microphone
Material
Metal
Color
Black
Standards
NDAA Compliant
Finish
Matte
Connector Type
5-Wire
Type
Uni-Directional
Number of Connectors
1
Product Type
Microphone
Microphone Type
Desktop
Description
Gooseneck Microphone, Uni-Directional, Material Metal, Color Black, Finish Matte, Height 16 1/4 In, Connector Type 5-Wire, Number of Connectors 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.