Zoro Homepage

Grille Speaker, 4 In.

  • Mfr # SPG86T

  • Zoro # G5009207


product price: $35.99
/ea

Key Features

Enclosure Color
White
Max. Wattage
15 W
Sensitivity (dB)
91 +/-3 dB
Color
White
Woofer Composition
Treated Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPG86T
Zoro #
G5009207
UPC #
030519001571
Country of Origin
China

Dimensions

Overall Width (In.)
10-3/4 in
Overall Length (In.)
10-3/4 in
Woofer Dia. (In.)
8 in
Overall Height (In.)
3-1/5 in
Depth
3"
Overall Width
10 3/4 in
Overall Depth
3 1/2 in
Woofer Diameter
8 in
Overall Height
3 1/4 in
Tweeter Diameter
3/4 in

Details

Enclosure Color
White
Item
Speaker w/Transformer
Max. Wattage
15 W
Sensitivity (dB)
91 +/-3 dB
Color
White
Woofer Composition
Treated Paper
Transformer Settings
0.5 W & 0.25 W, 1 W, 2.5 W, 5 W
Frequency Response
90 Hz to 20 kHz
Impedance (Ohms)
8 ohm
Type
Ceiling Speaker
Watt (RMS)
10 W
Includes
Mounting Bracket
Standards
NDAA Complaint
Sensitivity
91 dB
Impedance
8 Ohm
Driver Configuration
2-Way
Woofer Material
Paper
Transformer Taps @ 70V
0.25 W, 0.5 W, 1 W, 2.5 W, 5 W
Frequency Response - Maximum
20 kHz
Output Wattage - Peak
15 W
Compatible Input Voltage
25V, 70V
Transformer Taps @ 25V
0.25 W, 0.5 W, 1 W, 2.5 W, 5 W
Power Style
Powered
Output Wattage - RMS
10 W
Includes Transformer
Transformer Included
Housing Color
Off-White
Transformer Taps @ Low Voltage
8 ohm
Mounting Style
Surface Mount
Housing Material
Polystyrene
Frequency Response - Minimum
90 Hz
For Location
Indoor
Dispersion - Conical
120 Degrees

Description

Speaker with Transformer, Ceiling, Overall Height (In.) 3 1/5 in, Overall Width (In.) 10 3/4 in, Overall Length (In.) 10 3/4 in, Enclosure Color White, Woofer Dia. (In.) 8 in, Woofer Composition Treated Paper, 10 W Watt (RMS), Max. Wattage 15 W, Sensitivity (dB) 91 +/-3, Impedance (Ohms) 8 ohm, Transformer Settings 0.5 W & 0.25 W, 1 W, 2.5 W, 5 W, Frequency Response 90Hz~20kHz, Includes Mounting Bracket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.