Zoro Homepage

Ground Loop Isolator

  • Mfr # UTPGLPR

  • Zoro # G5002015


product price: $80.95
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Color
Black
Depth
2 3/4 in
Height
1 in
Width
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UTPGLPR
Zoro #
G5002015
UPC #
030519674102
Country of Origin
Taiwan, Province of China

Dimensions

Depth
2 3/4 in
Height
1 in
Width
3/4 in
Overall Width
3/4 in
Overall Height
1 in

Details

Item
Ground Loop Isolator
Material
Plastic
Color
Black
Number of Connectors
3
Type
BNC
Connector Type
BNC/Terminal
Product Type
Ground Loop Isolator

Description

Ground Loop Isolator, BNC, Material Plastic, Color Black, Depth 2-3/4 In., Height 1 In., Width 3/4 In., Connector Type BNC/Terminal, Number of Connectors 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.