Zoro Homepage

Handheld UHF Microphone, Wireless

  • Mfr # MUHFHH

  • Zoro # G0959366


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Material
ABS Plastic
Color
Black
Depth
1 1/2 in
Height
9 in
Width
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MUHFHH
Zoro #
G0959366
UPC #
030519998734
Country of Origin
Taiwan, Province of China

Dimensions

Depth
1 1/2 in
Height
9 in
Width
1 1/2 in
Cable Length
150 ft
Overall Height
9 in
Overall Width
1 1/2 in
Overall Depth
1 1/2 in

Details

Item
Handheld Microphone
Material
ABS Plastic
Color
Black
Finish
Matte
Standards
NDAA Compliant
Type
Wireless
Microphone Type
Handheld
Product Type
Microphone

Description

Handheld UHF Microphone, Wireless, Material ABS Plastic, Color Black, Finish Matte, Depth 1 1/2 In, Height 9 In, Width 1 1/2 In, Standards FCC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.