Zoro Homepage
This item is Discontinued.
Speco Technologies HD 1080p Monitor, 19in, 1920 x 1080 M19LED

HD 1080p Monitor, 19in, 1920 x 1080 (Discontinued)

  • Mfr # M19LED
  • Zoro # G8908137
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M19LED
Zoro #
G8908137
UPC #
030519012843
Country of Origin
Taiwan, Province of China

Dimensions

Screen Size
19 in
Width
17 13/32 in
Depth
2 13/64 in
Height
13 45/64 in

Details

Item
HD 1080p Monitor
Type
Color LED
Line Resolution
1920 x 1080
Operating Temp.
14 Degrees to 122 Degrees F
Includes
PC Audio Cable, Remote, VGA Cable
Built-In
Speakers
Standards
CE, FCC, RoHS
Power Supply
Included
For Use With
Computers, DVRs and NVRs, Surveillance Systems
Weight
6.2 lb
Features
Input Signal Detection, VESA Compatible
Power Rating
20 W
Voltage
12V DC
Aspect Ratio
0.672916666666667

Description

HD 1080p Monitor, Includes PC Audio Cable, Remote, VGA Cable, Standards CE, FCC, RoHS, Weight 6.2 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.