Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Speco Technologies HD 1080p Monitor, 21-1/2 in., 1920 x 1080 M215LED

HD 1080p Monitor, 21-1/2 in., 1920 x 1080 (Discontinued)

  • Mfr # M215LED
  • Zoro # G8908121
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M215LED
Zoro #
G8908121
UPC #
030519011792
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
16 1/4 in
Width
20 5/16 in
Depth
2 13/32 in
Screen Size
21 1/2 in
Height
16 13/64 in
Manufacturers Warranty Length
1 yr
Overall Width
20 3/8 in
Diagonal Screen Size
22 in
Overall Depth
2 3/8 in

Details

Item
Monitor
Type
Color LED
Line Resolution
1920 x 1080
Standards
CE, FCC, RoHS Compliant
Built-In
Speakers
Power Supply
Included
Power Rating
25 W
Includes
PC Audio Cable, Remote, VGA Cable
Operating Temp.
14 Degrees to 122 Degrees F
Weight
7.94 lb
For Use With
Computers, DVRs and NVRs, Surveillance Systems
Features
Input Signal Detection, VESA Compatible
Voltage
12V DC
Input Type
BNC, HDMI, VGA
Aspect Ratio
0.672916666666667
Resolution
1080p
Maximum Operating Temperature
122 Degrees F
Output Type
BNC, HDMI, VGA
Minimum Operating Temperature
14 Degrees F
Display Screen Type
LED
Power Consumption
25 W
Pixels
1920 x 1080

Description

Monitor, Diagonal Screen Size 22 in, Display Screen Type LED, Resolution 1080p, Input Type BNC, HDMI, VGA, Includes PC Audio Cable, Remote, VGA Cable, Manufacturers Warranty Length 1 yr, Maximum Operating Temperature 122 Degrees F, Minimum Operating Temperature 14 Degrees F, Operating Voltage 12V DC, Output Type BNC, HDMI, VGA, Overall Depth 2 3/8 in, Overall Height 16 1/4 in, Overall Width 20 3/8 in, Pixels 1920 x 1080, Power Consumption 25 W, Standards CE, FCC, RoHS Compliant, Weight 7.94 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.