Zoro Homepage

HD-TVI 2MP Intensifier Dome Camera

  • Mfr # HT7246T2

  • Zoro # G108661834


product price: $210.99
/ea
Free Shipping & Returns

Key Features

Overall Height
3 7/8 in
Minimum Focal Length
2.8 mm
Overall Diameter
5 1/8 in
Lens Type
Varifocal
Maximum Operating Temperature
140 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT7246T2
Zoro #
G108661834
UPC #
030519037228
Country of Origin
Korea, Republic of

Dimensions

Overall Height
3 7/8 in
Minimum Focal Length
2.8 mm
Overall Diameter
5 1/8 in
Maximum Focal Length
12 mm

Description

HD-TVI 2MP Intensifier(R) Dome Camera, Body Color Gray, Maximum Focal Length 12 mm, Minimum Focal Length 2.8 mm, Camera Design Dome, Color Display Color, Features Built-In Heater, Lens Type Varifocal, Resolution 1080p, Image Sensor 1/2.9 CMOS, Includes Junction Box, Pixels 1984 x 1105, IP Rating IP67, Maximum Operating Temperature 140 Degrees F, Minimum Light Level 0.01 lux, Minimum Operating Temperature -40 Degrees F, Night Capable Day and Night, Operating Voltage 12V DC, Output Type CVBS, TVI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.