Zoro Homepage

HD-TVI Ground Loop Isolator, 12VDC

  • Mfr # VIDGLT

  • Zoro # G5585662


product price: $38.29
/ea

Key Features

Fits
HD-TVI Cameras
Color
Black
Overall Height
1 1/8 in
Material
Plastic
Width
1 9/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VIDGLT
Zoro #
G5585662
UPC #
030519023573
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
1 1/8 in
Width
1 9/64 in
Depth
0"
Length
2 31/64 in
Height
1 in
Overall Depth
1 in
Overall Width
2 1/2 in

Details

Item
HD-TVI Ground Loop Isolator
Fits
HD-TVI Cameras
Color
Black
Material
Plastic
For Use With
AHD Cameras, CVBS Cameras, HD-CVI, HD-TVI Cameras
Standards
NDAA Compliant
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Power Source
Cable
Function
Eliminate Video Interference
Body Material
Plastic
Voltage
12V DC
Camera Inputs
1
Includes
BNC Connectors
Weight
1.23 oz
Features
Built-In TVS for Surge Protection
Compatible with Series
Universal
Maximum Input Voltage
12V DC
Compatible Surveillance Equipment
Digital CCTV Cameras
Product Type
HD-TVI Ground Loop Isolator

Description

HD-TVI Ground Loop Isolator, Product Type HD-TVI Ground Loop Isolator, Compatible Surveillance Equipment Digital CCTV Cameras, Compatible with Series Universal, Includes BNC Connectors, Color Black, Features Built-In TVS for Surge Protection, For Use With AHD Cameras, CVBS Cameras, HD-CVI, HD-TVI Cameras, Material Plastic, Maximum Input Voltage 12V DC, Overall Depth 1 in, Overall Height 1 1/8 in, Overall Width 2 1/2 in, Power Source Cable, Standards NDAA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.