Zoro Homepage

HD-TVI Vandal Resistant Corner Mount Cam

  • Mfr # CVC607CMT2.5

  • Zoro # G0891875


product price: $641.50
/ea
Free Shipping & Returns

Key Features

Includes
Lens
Features
Built-in OSD Function; Vandal Resistant; NDAA Compliant
Recording Modes
Full HD
Standards
TAA Compliant
Camera Resolution
2 Megapixel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CVC607CMT2.5
Zoro #
G0891875
UPC #
00030519026116
Country of Origin
Korea, Republic of

Dimensions

Focal Length (mm)
2.50 mm

Details

Item
Surveillance Camera
Includes
Lens
Features
Built-in OSD Function; Vandal Resistant; NDAA Compliant
Recording Modes
Full HD
Standards
TAA Compliant
Camera Resolution
2 Megapixel
Color
Gray
Mount
Corner Mount
Voltage
12V DC
Temp. Range
14 to 122°F
Video Resolution
1920 x 1080
Longest Shutter Speed
1/30 Second
Shortest Shutter Speed
1/30000 Second
Image Sensor Type
CMOS
Analog Video Signal Format
HD-TVI
HD Recording
Yes
Color Supported
Color
Max. Frame Rate
30 fps
Lens Type
Fixed
Remote Management
No
Connectivity Technology
Wired

Description

HD-TVI Vandal Resistant Corner Mount Cam

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.