Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HDMI Cable, 15 ft. L, Blue, Dual SHLD

  • Mfr # HDVL15

  • Zoro # G2474118


product price: $15.75
/ea

Key Features

Cable Type
Standard Speed
For Use With
Audio-Visual Equipment
Jacket Material
PVC
Color
Blue
Connector Type
HDMI Male/HDMI Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDVL15
Zoro #
G2474118
UPC #
030519009751
Country of Origin
China

Dimensions

Length
15 ft
Conductor Size
32 AWG
Overall Length
15 ft

Details

Cable Type
Standard Speed
For Use With
Audio-Visual Equipment
Jacket Material
PVC
Color
Blue
Connector Type
HDMI Male/HDMI Male
Features
Bi-Directional Audio, HD Audio, Supports Resolutions up to 4K
Conductor Material
Steel
Shielding Type
Dual Shielded, Copper Braiding
Shielded / Unshielded
Shielded
Wire Gauge
32 AWG
Number of Cables
1
Shielding
Dual Shielded
Standards
NDAA Compliant
Item
HDMI Cable
End 2 Number of Connections
1
End 1 Connection Type
HDMI Male
Jacket Color
Blue
Conductor Gauge
32 AWG
NEC Article and Type
Not Rated
Cable Color
Blue
End 2 Connection Type
HDMI Male
Shielding Material
Copper
Conductor Finish
Copper-Clad
Shielded
Shielded
End 1 Number of Connections
1
Insulation Material
PVC
Total Number of Cables
1
Fire Rating
Not Rated

Description

HDMI Cable, Cable Color Blue, Overall Length 15 ft, Coaxial Cable Type Not Applicable, Conductor Gauge 32 AWG, For Use With Audio-Visual Equipment, Jacket Material PVC, End 2 Number of Connections 1, Maximum Impedance Not Applicable, End 1 Number of Connections 1, Shielded Shielded, Shielding Material Copper, Total Number of Cables 1, Fire Rating Not Rated, End 1 Connection Type HDMI Male, Insulation Material PVC, End 2 Connection Type HDMI Male, Jacket Color Blue, Standards NDAA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.