Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HDMI Cable, 25 ft. L, Blue, Triple SHLD

  • Mfr # HDCL25

  • Zoro # G1607700


product price: $43.45
/ea

Key Features

Cable Type
High Speed
Jacket Material
PVC
For Use With
Audio-Visual Equipment
Connector Type
HDMI Male/HDMI Male
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDCL25
Zoro #
G1607700
UPC #
030519009799
Country of Origin
China

Dimensions

Length
25 ft
Conductor Size
28 AWG
Overall Length
25 ft

Details

Cable Type
High Speed
Jacket Material
PVC
For Use With
Audio-Visual Equipment
Connector Type
HDMI Male/HDMI Male
Color
Blue
Features
3D Video Signals, Bi-Directional Audio, HD Audio
Conductor Material
Copper
Shielding Type
Triple Shielded
Wire Gauge
28 AWG
Shielded / Unshielded
Shielded
Number of Cables
1
Shielding
Triple Shielded
Standards
NDAA Compliant
Item
HDMI Cable
Shielded
Shielded
Fire Rating
Not Rated
Cable Color
Blue
End 1 Connection Type
HDMI Male
NEC Article and Type
Not Rated
End 1 Number of Connections
1
Conductor Gauge
32 AWG
Jacket Color
Blue
End 2 Connection Type
HDMI Male
Insulation Material
PVC
Total Number of Cables
1
End 2 Number of Connections
1

Description

HDMI Cable, Cable Color Blue, Overall Length 25 ft, Coaxial Cable Type Not Applicable, Conductor Gauge 32 AWG, For Use With Audio-Visual Equipment, Jacket Material PVC, End 2 Number of Connections 1, Maximum Impedance Not Applicable, End 1 Number of Connections 1, Shielded Shielded, Total Number of Cables 1, Fire Rating Not Rated, End 1 Connection Type HDMI Male, Insulation Material PVC, End 2 Connection Type HDMI Male, Jacket Color Blue, Standards NDAA Compliant, Conductor Material Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.