Zoro Homepage

HDMI Cable, 50 ft. L, Blue, Triple SHLD

  • Mfr # HDCL50

  • Zoro # G1607691


product price: $73.99
/ea

Key Features

Cable Type
High Speed
For Use With
Audio-Visual Equipment
Jacket Material
PVC
Color
Blue
Connector Type
HDMI Male/HDMI Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDCL50
Zoro #
G1607691
UPC #
030519009805
Country of Origin
China

Dimensions

Length
50 ft
Conductor Size
28 AWG
Overall Length
50 ft

Details

Cable Type
High Speed
For Use With
Audio-Visual Equipment
Jacket Material
PVC
Color
Blue
Connector Type
HDMI Male/HDMI Male
Features
3D Video Signals, Bi-Directional Audio, HD Audio
Conductor Material
Copper
Shielding Type
Triple Shielded
Shielded / Unshielded
Shielded
Wire Gauge
28 AWG
Number of Cables
1
Shielding
Triple Shielded
Standards
NDAA Compliant
Item
HDMI Cable
NEC Article and Type
Not Rated
Fire Rating
Not Rated
End 2 Number of Connections
1
End 2 Connection Type
HDMI Male
End 1 Number of Connections
1
Insulation Material
PVC
Total Number of Cables
1
End 1 Connection Type
HDMI Male
Jacket Color
Blue
Shielded
Shielded
Conductor Gauge
32 AWG
Cable Color
Blue

Description

HDMI Cable, Cable Color Blue, Overall Length 50 ft, Coaxial Cable Type Not Applicable, Conductor Gauge 32 AWG, For Use With Audio-Visual Equipment, Jacket Material PVC, End 2 Number of Connections 1, Maximum Impedance Not Applicable, End 1 Number of Connections 1, Shielded Shielded, Total Number of Cables 1, Fire Rating Not Rated, End 1 Connection Type HDMI Male, Insulation Material PVC, End 2 Connection Type HDMI Male, Jacket Color Blue, Standards NDAA Compliant, Conductor Material Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.