Zoro Homepage
This item is Discontinued.
Speco Technologies HDMI Extender, 60Hz, Bl, (2)Input, (1)Output HDXTNDR

HDMI Extender, 60Hz, Bl, (2)Input, (1)Output (Discontinued)

  • Mfr # HDXTNDR
  • Zoro # G1607649
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDXTNDR
Zoro #
G1607649
UPC #
030519009683
Country of Origin
China

Details

Cable Type
HDMI
Item
HDMI Extender
Number of Ports
2
Color
Blue
Connection
Female HDMI to (2) Cat5e/6
Features
Supports 3D HDMI signals, Supports Resolutions Up to and Including 1080p or 1920x1080 On Pass Through
Impedance
100 ohm
Hz
60
Ports
(2) Input, (1) Output
Installation Method
Plug In
Includes
Mounting Hardware
Product Type
HDMI Extender
Input Voltage
5 V DC
Maximum Impedance
100 ohm
Maximum Frequency
60 Hz
Compatible Cable Performance Category
6
Connector Type
HDMI Female

Description

HDMI Extender, Features Supports 3D HDMI signals, Supports Resolutions Up to and Including 1080p or 1920x1080 On Pass Through, Number of Ports 2, Color Blue, Connector Type HDMI Female, Maximum Frequency 60 Hz, Product Type HDMI Extender, Includes Mounting Hardware, Compatible Cable Performance Category 6, Maximum Impedance 100 ohm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.