Zoro Homepage

High Resolution Video-Vga Converter, Includes Power Supply

  • Mfr # BNCVGAHR

  • Zoro # G0658205


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Features
OSD Video Control, Supports NTSC and PAL Video Systems
Includes
Power Supply
Video Inputs
BNC
Video Outputs
BNC, VGA
Dimensions
2 in L x 4 in W x 1-1/2 in H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BNCVGAHR
Zoro #
G0658205
UPC #
00030519996204
Country of Origin
Taiwan, Province of China

Dimensions

Dimensions
2 in L x 4 in W x 1-1/2 in H
Overall Width
3 3/4 in
Manufacturers Warranty Length
2 yr
Overall Depth
3 1/2 in
Overall Height
1 1/4 in

Details

Item
Video Converter
Features
OSD Video Control, Supports NTSC and PAL Video Systems
Includes
Power Supply
Video Inputs
BNC
Video Outputs
BNC, VGA
USB Slot
No
For Use With
Video Surveillance Monitors
Standards
NDAA Compliant
Product Type
Video Converter
Frequency Range
69Hz to 85Hz
USB Port
No

Description

Video Converter, Overall Depth 3 1/2 in, Overall Height 1 1/4 in, Overall Width 3 3/4 in, Product Type Video Converter, For Use With Video Surveillance Monitors, Includes Power Supply, Video Inputs BNC, Video Outputs BNC, VGA, USB Port No, Audio Inputs Not Applicable, Audio Outputs Not Applicable, Features OSD Video Control, Supports NTSC and PAL Video Systems, Manufacturers Warranty Length 2 yr, Standards NDAA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.