Zoro Homepage

Horn, Weatherproof, 5 In

  • Mfr # SPC6P

  • Zoro # G3203916


product price: $17.79
/ea

Key Features

Type
Round
Impedance
8 Ohm
Frequency Response
300Hz to 15kHz
Overall Height (In.)
5 1/4 in
Max. Wattage
15 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPC6P
Zoro #
G3203916
UPC #
030519180061
Country of Origin
China

Dimensions

Overall Height (In.)
5 1/4 in
Overall Length (In.)
6 in
Overall Width (In.)
5 1/4 in
Diameter
5"
Width
5.3"
Height
6"
Overall Height
5 1/4 in
Overall Width
5 in
Overall Depth
6 in

Details

Item
PA Weatherproof Speaker
Type
Round
Impedance
8 Ohm
Frequency Response
300Hz to 15kHz
Max. Wattage
15 W
Weight (Lbs.)
1.35 lb
Sensitivity (dB)
105 dB
Impedance (Ohms)
8 ohm
Watt (RMS)
6 W
Enclosure Color
White
Enclosure Material
ABS Plastic
Standards
NDAA Complaint
Color
White
Sensitivity
105 dB
Mounting Style
Surface Mount
Driver Configuration
1-Way
Enclosure Style
Horn
Power Style
Powered
Frequency Response - Minimum
300 Hz
Output Wattage - Peak
15 W
Compatible Input Voltage
25V, 70V
Housing Material
ABS Plastic
Housing Color
White
For Location
Indoor, Outdoor
Output Wattage - RMS
6 W
Frequency Response - Maximum
15 kHz

Description

PA Weatherproof Speaker, Round, Overall Height (In.) 5 1/4 in, Overall Width (In.) 5 1/4 in, Overall Length (In.) 6 in, Enclosure Color White, Enclosure Material ABS Plastic, 6 W Watt (RMS), Max. Wattage 15 W, Sensitivity (dB) 105 dB, Impedance (Ohms) 8 ohm, Transformer Settings -, Frequency Response 300Hz to 15kHz, Weight (Lbs.) 1.35 lb, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.