Zoro Homepage

Horn, Weatherproof, 6in

  • Mfr # SPC104

  • Zoro # G6840416


product price: $36.89
/ea

Key Features

Number of Channels
0
Includes
Mounting Bracket
Impedance (Ohms)
4 ohm
Depth (In.)
6 in
Output Watts
10 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPC104
Zoro #
G6840416
UPC #
030519181105
Country of Origin
China

Dimensions

Depth (In.)
6 in
Width (In.)
6 in
Overall Depth
6 in
Overall Height
6 in
Overall Width
6 in

Details

Item
PA Weatherproof Speaker Horn
Number of Channels
0
Includes
Mounting Bracket
Impedance (Ohms)
4 ohm
Output Watts
10 W
Material
Aluminum
Standards
NDAA Compliant
Power Style
Passive
Sensitivity
105 dB
Driver Configuration
1-Way
Tweeter Material
Polyurethane
Housing Color
Gray
For Location
Indoor, Outdoor
Output Wattage - Peak
10 W
Impedance
4 ohm
Enclosure Style
Horn
Output Wattage - RMS
10 W
Compatible Input Voltage
25V, 70V
Includes Mounting Hardware
Mounting Hardware Included
Frequency Response - Maximum
15 kHz
Housing Material
Aluminum
Dispersion - Conical
65 Degrees
Frequency Response - Minimum
250 Hz

Description

PA Weatherproof Speaker Horn, Impedance (Ohms) 4 ohm, Includes Mounting Bracket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.