Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Horn, Weatherproof, Max Wattage 25

  • Mfr # SPC15R

  • Zoro # G2206854


product price: $46.19
/ea

Key Features

Includes
Mounting Bracket
Type
Rectangle
Impedance
8 ohm
Sensitivity (dB)
110 dB
Impedance (Ohms)
8 ohm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SPC15R
Zoro #
G2206854
UPC #
030519181150
Country of Origin
China

Dimensions

Overall Width (In.)
8 in
Overall Length (In.)
8 in
Overall Height (In.)
5 in
Width
8"
Height
5"
Depth
8"
Overall Width
8 3/4 in
Overall Height
5 3/4 in
Overall Depth
8 in

Details

Item
PA Weatherproof Speaker
Includes
Mounting Bracket
Type
Rectangle
Impedance
8 ohm
Sensitivity (dB)
110 dB
Impedance (Ohms)
8 ohm
Frequency Response
200Hz to 15kHz
Enclosure Material
Aluminum
Watt (RMS)
15 W
Max. Wattage
25 W
Weight (Lbs.)
2.5 lb
Enclosure Color
Gray
Standards
NDAA Complaint
Sensitivity
110 dB
Output Wattage - RMS
15 W
Housing Material
Aluminum
Compatible Input Voltage
25V, 70V
Frequency Response - Minimum
200 Hz
Output Wattage - Peak
25 W
Power Style
Powered
For Location
Indoor
Frequency Response - Maximum
15 kHz
Housing Color
Gray
Driver Configuration
1-Way
Includes Mounting Hardware
Mounting Hardware Included

Description

PA Weatherproof Speaker, Rectangle, Overall Height (In.) 5 in, Overall Width (In.) 8 in, Overall Length (In.) 8 in, Enclosure Color Gray, Enclosure Material Aluminum, 15 W Watt (RMS), Max. Wattage 25 W, Sensitivity (dB) 110 dB, Impedance (Ohms) 8 ohm, Transformer Settings -, Frequency Response 200Hz to 15kHz, Weight (Lbs.) 2.5 lb, Includes Mounting Bracket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.