Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

In-Ceiling Speaker, 24 in.L x 12 in.W

  • Mfr # G86TG1X2

  • Zoro # G1876555


product price: $69.89
/ea

Key Features

Max. Wattage
15 W
Sensitivity (dB)
90 dB
Color
Off White
Woofer Composition
Paper
Tweeter Composition
Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G86TG1X2
Zoro #
G1876555
UPC #
00030519006248
Country of Origin
China

Dimensions

Height
2"
Width
1"
Tweeter Dia. (In.)
8 in
Overall Length (In.)
24 in
Woofer Dia. (In.)
8 in
Overall Height (In.)
3-1/2 in
Overall Width (In.)
12 in
Depth
3.5"
Overall Width
12 in
Overall Depth
3 1/2 in
Overall Height
2 in
Tweeter Diameter
3/4 in
Woofer Diameter
8 in

Details

Item
Ceiling Speaker
Max. Wattage
15 W
Sensitivity (dB)
90 dB
Color
Off White
Woofer Composition
Paper
Tweeter Composition
Paper
Type
Indoor
Frequency Response
85 Hz to 20 kHz
Watt (RMS)
10 W
Impedance (Ohms)
8 ohm
Includes
70/25V Transformer with Colored Leds, Dual Cone
Weight (Lbs.)
2.7 lb
Transformer Settings
0.25 W, 0.5 W, 1 W, 2.5 W, 5 W
Impedance
8 Ohm
Indoor/Outdoor
Indoor
Sensitivity
90 dB
Standards
NDAA Compliant
Mounting Style
Flush Mount
For Location
Indoor
Dispersion - Conical
120 Degrees
Includes Volume Knob
Volume Knob Included
Compatible Input Voltage
25V, 70V
Woofer Material
Paper
Output Wattage - Peak
15 W
Housing Color
Off-White
Frequency Response - Maximum
20 kHz
Frequency Response - Minimum
85 Hz
Transformer Taps @ Low Voltage
8 ohm
Housing Material
Aluminum
Power Style
Powered
Includes Transformer
Transformer Included
Tweeter Material
Paper
Output Wattage - RMS
10 W
Driver Configuration
2-Way

Description

In-Ceiling Speaker, Indoor, Overall Height (In.) 3 1/2 in, Overall Width (In.) 12 in, Overall Length (In.) 24 in, Tweeter Dia. (In.) 8 in, Tweeter Composition Paper, Woofer Dia. (In.) 8 in, Woofer Composition Paper, 10 W Watt (RMS), Max. Wattage 15 W, Sensitivity (dB) 90 dB, Impedance (Ohms) 8 ohm, Transformer Settings 0.25 W, 0.5 W, 1 W, 2.5 W, 5 W, Frequency Response 85Hz to 20kHz, Weight (Lbs.) 2.7 lb, Includes Dual Cone

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.