Zoro Homepage

In-Ceiling Speaker, 24 in.L x 24 in.W

  • Mfr # G86TG2X2

  • Zoro # G1876546


product price: $92.49
/ea
Free Shipping & Returns

Key Features

Max. Wattage
15 W
Sensitivity (dB)
90 dB
Color
Off White
Woofer Composition
Paper
Tweeter Composition
Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G86TG2X2
Zoro #
G1876546
UPC #
00030519006224
Country of Origin
China

Dimensions

Height
2"
Width
2"
Overall Length (In.)
24 in
Overall Width (In.)
24 in
Tweeter Dia. (In.)
8 in
Overall Height (In.)
3-1/2 in
Woofer Dia. (In.)
8 in
Depth
3.5"
Overall Height
24 in
Overall Width
24 in
Overall Depth
3 1/2 in
Tweeter Diameter
3/4 in
Woofer Diameter
8 in

Description

In-Ceiling Speaker, Indoor, Overall Height (In.) 3 1/2 in, Overall Width (In.) 24 in, Overall Length (In.) 24 in, Tweeter Dia. (In.) 8 in, Tweeter Composition Paper, Woofer Dia. (In.) 8 in, Woofer Composition Paper, 10 W Watt (RMS), Max. Wattage 15 W, Sensitivity (dB) 90 dB, Impedance (Ohms) 8 ohm, Transformer Settings 0.25 W, 0.5 W, 1 W, 2.5 W, 5 W, Frequency Response 85Hz to 20kHz, Weight (Lbs.) 2.7 lb, Includes Dual Cone

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.