Zoro Homepage

In-Ceiling Speaker, 4.5 lb., Black, 87dB

  • Mfr # SP5MATB

  • Zoro # G4577128


product price: $86.39
/ea
Free Shipping & Returns

Key Features

Enclosure Color
Black
Max. Wattage
60 W
Sensitivity (dB)
87 dB
Color
Black
Woofer Composition
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP5MATB
Zoro #
G4577128
UPC #
030519014649
Country of Origin
China

Dimensions

Diameter
9.4"
Overall Height (In.)
6-1/8 in
Overall Width (In.)
9-7/16 in
Overall Length (In.)
9-7/16 in
Woofer Dia. (In.)
5-1/4 in
Tweeter Dia. (In.)
1 in
Depth
6.1"
Overall Height
9 1/2 in
Tweeter Diameter
1 in
Woofer Diameter
5 1/4 in

Details

Item
In-Ceiling Speaker
Enclosure Color
Black
Max. Wattage
60 W
Sensitivity (dB)
87 dB
Color
Black
Woofer Composition
Polypropylene
Tweeter Composition
Mylar(R)
Enclosure Material
ABS Plastic
Type
In-Ceiling
Weight (Lbs.)
4.5 lb
Includes
Easy Select Transformer Dial, Flame Retardant Back Can, Ported Bass, Safety Loop
Power Taps @ 25V
0.25 W, 0.5 W, 1 W, 15 W, 2.5 W, 30 W, 7.5 W
Frequency Response
57 Hz to 20 kHz
Power Taps @ 75V
0.25 W, 0.5 W, 1 W, 15 W, 2.5 W, 30 W, 7.5 W
For Use With
PA Amplifiers, Tuners
Transformer Settings
70V/25V
Impedance (Ohms)
8 ohm
Watt (RMS)
30 W
Standards
NDAA Complaint
Sensitivity
87 dB
Impedance
8 Ohm
Housing Color
Black
Frequency Response - Minimum
57 Hz
Dispersion - Conical
120 Degrees
Output Wattage - RMS
30 W
Output Wattage - Peak
60 W
Driver Configuration
2-Way
Transformer Taps @ Low Voltage
8 ohm
Compatible Input Voltage
25V, 70V
Power Style
Passive
Includes Transformer
Transformer Included
Housing Material
ABS
For Location
Indoor
Mounting Style
Surface Mount
Transformer Taps @ 70V
0.25 W, 0.5 W, 1 W, 2.5 W, 7.5 W, 15 W, 30 W
Transformer Taps @ 25V
0.25 W, 0.5 W, 1 W, 2.5 W, 7.5 W, 15 W, 30 W
Frequency Response - Maximum
20 kHz
Tweeter Material
Mylar
Woofer Material
Polypropylene

Description

In-Ceiling Speaker, Round, MA Series, Overall Height (In.) 6 1/8 in, Overall Width (In.) 9 7/16 in, Overall Length (In.) 9 7/16 in, Enclosure Color Black, Enclosure Material ABS Plastic, Tweeter Dia. (In.) 1 in, Tweeter Composition Mylar(R), Woofer Dia. (In.) 5 1/4 in, Woofer Composition Polypropylene, 30 W Watt (RMS), Max. Wattage 60 W, Sensitivity (dB) 87 dB, Impedance (Ohms) 8 ohm, Transformer Settings 70V/25V, 0.25 W, 0.5 W, 1 W, 15 W, 2.5 W, 30 W, 7.5 W Power Taps @ 25V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.