Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

In-Ceiling Speaker, 5.5 lb., Black, 88dB

  • Mfr # SP6MATB

  • Zoro # G4577119


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Enclosure Color
Black
Max. Wattage
80 W
Sensitivity (dB)
88 dB
Color
Black
Woofer Composition
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP6MATB
Zoro #
G4577119
UPC #
030519014656
Country of Origin
China

Dimensions

Diameter
11"
Tweeter Dia. (In.)
1 in
Overall Height (In.)
7-37/64 in
Overall Length (In.)
11-1/64 in
Woofer Dia. (In.)
12 in
Overall Width (In.)
11-1/64 in
Depth
7.6"
Overall Width
11 in
Overall Height
11 in
Overall Depth
7 1/2 in
Tweeter Diameter
1 in
Woofer Diameter
12 in

Details

Item
In-Ceiling Speaker
Enclosure Color
Black
Max. Wattage
80 W
Sensitivity (dB)
88 dB
Color
Black
Woofer Composition
Polypropylene
Tweeter Composition
Mylar(R)
Enclosure Material
ABS Plastic
Type
In-Ceiling
Power Taps @ 25V
0.25 W, 0.5 W, 1 W, 15 W, 2.5 W, 30 W, 40 W, 5 W, 7.5 W
Frequency Response
34 Hz to 20 kHz
Power Taps @ 75V
0.25 W, 0.5 W, 1 W, 15 W, 2.5 W, 30 W, 40 W, 5 W, 7.5 W
Weight (Lbs.)
5.5 lb
Impedance (Ohms)
8 ohm
For Use With
PA Amplifiers, Tuners
Includes
Easy Select Transformer Dial, Flame Retardant Back Can, Ported Bass, Safety Loop
Watt (RMS)
40 W
Transformer Settings
70V/25V
Sensitivity
88 dB
Impedance
8 Ohm
Standards
NDAA Complaint
Transformer Taps @ Low Voltage
8 ohm
Output Wattage - RMS
40 W
Power Style
Passive
Woofer Material
Polypropylene
For Location
Indoor
Mounting Style
Surface Mount
Frequency Response - Maximum
20 kHz
Dispersion - Conical
120 Degrees
Includes Transformer
Transformer Included
Tweeter Material
Silk
Transformer Taps @ 70V
0.25 W, 0.5 W, 1 W, 2.5 W, 5 W, 7.5 W, 15 W, 30 W, 40 W
Driver Configuration
2-Way
Housing Material
ABS
Compatible Input Voltage
25V, 70V
Output Wattage - Peak
60 W
Transformer Taps @ 25V
0.25 W, 0.5 W, 1 W, 2.5 W, 5 W, 7.5 W, 15 W, 30 W, 40 W
Frequency Response - Minimum
34 Hz
Housing Color
Black

Description

In-Ceiling Speaker, Round, MA Series, Overall Height (In.) 7 37/64 in, Overall Width (In.) 11 1/64 in, Overall Length (In.) 11 1/64 in, Enclosure Color Black, Enclosure Material ABS Plastic, Tweeter Dia. (In.) 1 in, Tweeter Composition Mylar(R), Woofer Dia. (In.) 12 in, Woofer Composition Polypropylene, 40 W Watt (RMS), Max. Wattage 80 W, Sensitivity (dB) 88 dB, Impedance (Ohms) 8 ohm, Transformer Settings 70V/25V, 0.25 W, 0.5 W, 1 W, 15 W, 2.5 W, 30 W, 40 W, 5 W, 7.5 W Power Taps @ 25V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.