Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

In-Ceiling Speaker, Indoor, PK2

  • Mfr # SP6NXCTUL

  • Zoro # G3360865


product price: $230.99
/pk 2, $115.50/ea
Free Shipping & Returns

Key Features

Max. Wattage
80 W
Sensitivity (dB)
8 dB
Woofer Composition
Polypropylene
Tweeter Composition
Silk
Diameter
10.3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP6NXCTUL
Zoro #
G3360865
UPC #
030519997126
Country of Origin
China

Dimensions

Diameter
10.3"
Overall Length (In.)
10-1/4 in
Tweeter Dia. (In.)
3/4 in
Overall Width (In.)
10-1/4 in
Overall Height (In.)
7-3/4 in
Woofer Dia. (In.)
6-1/2 in
Depth
7.8"
Woofer Diameter
6 1/2 in
Overall Depth
7 3/4 in
Tweeter Diameter
3/4 in
Overall Height
7 3/4 in
Overall Width
10 1/4 in

Details

Item
Ceiling Speaker
Max. Wattage
80 W
Sensitivity (dB)
8 dB
Woofer Composition
Polypropylene
Tweeter Composition
Silk
Enclosure Material
Metal
Includes
Mounting brackets
Power Taps @ 75V
1.9 W, 15 W, 3.7 W, 30 W, 7.5 W
Impedance (Ohms)
8 ohm
Frequency Response
60 Hz to 20 kHz
Transformer Settings
70V
Weight (Lbs.)
6.5 lb
Watt (RMS)
40 W
Type
indoor
Indoor/Outdoor
Indoor
Standards
NDAA Compliant
Impedance
8 Ohm
Sensitivity
87 dB
Housing Material
ABS
Woofer Material
Polypropylene
Compatible Input Voltage
70V
Frequency Response - Maximum
20 kHz
Dispersion - Conical
110 Degrees
Output Wattage - Peak
120 W
Mounting Style
Flush Mount
For Location
Indoor
Housing Color
White
Transformer Taps @ Low Voltage
8 ohm
Driver Configuration
2-Way
Includes Mounting Hardware
Mounting Hardware Included
Includes Transformer
Transformer Included
Tweeter Material
Silk
Output Wattage - RMS
60 W
Frequency Response - Minimum
60 Hz
Power Style
Powered

Description

In-Ceiling Speaker, Indoor, Overall Height (In.) 7 3/4 in, Overall Width (In.) 10 1/4 in, Overall Length (In.) 10 1/4 in, Enclosure Material Metal, Tweeter Dia. (In.) 3/4 in, Tweeter Composition Silk, Woofer Dia. (In.) 6 1/2 in, Woofer Composition Polypropylene Woofer, 40 W Watt (RMS), Max. Wattage 80 W, Sensitivity (dB) 8 dB, Impedance (Ohms) 8 ohm, Transformer Settings 70V, 1.9 W, 15 W, 3.7 W, 30 W, 7.5 W Power Taps @ 75V, Frequency Response 60Hz to 20,000Hz, Weight (Lbs.) 6.5 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.