Zoro Homepage

In-Ceiling Speaker Kit, 13inL x 13inW, PR

  • Mfr # G86KITPR

  • Zoro # G1876528


product price: $136.99
/pr
Free Shipping & Returns

Key Features

Max. Wattage
15 W
Sensitivity (dB)
90 dB
Woofer Composition
Paper
Tweeter Composition
Paper
Watt (RMS)
10 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G86KITPR
Zoro #
G1876528
UPC #
-
Country of Origin
China

Dimensions

Woofer Dia. (In.)
8 in
Tweeter Dia. (In.)
8 in
Overall Length (In.)
13 in
Overall Height (In.)
3-1/2 in
Overall Width (In.)
13 in
Overall Width
13 in
Tweeter Diameter
8 in
Overall Depth
13 in
Overall Height
3 1/2 in
Woofer Diameter
8 in

Details

Item
Ceiling Speaker
Max. Wattage
15 W
Sensitivity (dB)
90 dB
Woofer Composition
Paper
Tweeter Composition
Paper
Watt (RMS)
10 W
Includes
(2) G86TG Speaker, (2) STH8 Backcan, (2) TS8 Mounting Bracket, Dual Cone
Weight (Lbs.)
2.7 lb
Impedance (Ohms)
8 ohm
Type
Indoor
Frequency Response
85 Hz to 20 kHz
Transformer Settings
0.25 W, 0.5 W, 1 W, 2.5 W, 5 W
Standards
NDAA Complaint
Indoor/Outdoor
Indoor
Sensitivity
90 dB
Impedance
8 ohm
Housing Color
Off-White
Driver Configuration
2-Way
Output Wattage - RMS
10 W
Housing Material
Steel
Tweeter Material
Paper
For Location
Indoor
Includes Volume Knob
Volume Knob Included
Includes Transformer
Transformer Included
Frequency Response - Minimum
85 Hz
Output Wattage - Peak
15 W
Woofer Material
Paper
Frequency Response - Maximum
20 kHz
Includes Mounting Hardware
Mounting Hardware Included
Power Style
Powered
Dispersion - Conical
120 Degrees
Enclosure Style
Backcan

Description

In-Ceiling Speaker Kit, Indoor, Overall Height (In.) 3 1/2 in, Overall Width (In.) 13 in, Overall Length (In.) 13 in, Tweeter Dia. (In.) 8 in, Tweeter Composition Paper, Woofer Dia. (In.) 8 in, Woofer Composition Paper, 10 W Watt (RMS), Max. Wattage 15 W, Sensitivity (dB) 90 dB, Impedance (Ohms) 8 ohm, Transformer Settings 0.25 W, 0.5 W, 1 W, 2.5 W, 5 W, Frequency Response 85Hz to 20kHz, Weight (Lbs.) 2.7 lb, Includes (2) Back can (STH8), (2) Mounting Bracket (TS8), Dual Cone, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.