Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Speco Technologies Indoor Camera, IR Dome, 1000 Line Resolution, Blk HT649K

Indoor Camera, IR Dome, 1000 Line Resolution, Blk (Discontinued)

  • Mfr # HT649K
  • Zoro # G5418056
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT649K
Zoro #
G5418056
UPC #
030519019651
Country of Origin
Korea, Republic of

Dimensions

Dia. (In.)
5 1/8 in
IR Illuminator Wavelength
850 nm
Focal Length (mm)
2.8 to 12 mm
Width (In.)
3 15/16 in
Height (In.)
3 15/16 in
Length (In.)
5 1/8 in
Depth (In.)
5 1/8 in
Focal Length
12 mm - 2.80 mm
Height
3.9"
Diameter
5.1"
Overall Height
4 in
Overall Diameter
5 1/8 in
Maximum Focal Length
12 mm
Minimum Focal Length
2.8 mm

Details

For Use With
DVRs
Item
Camera
Includes
Chameleon Cover
Camera Design
Dome
Lens
Auto Iris Varifocal
Camera Resolution
1.3 Megapixel
Connector Type
Wired
Line Resolution
1000
Power Consumption
12V DC, 500 mA/24V AC, 250 mA
Pixels
1312(H) x 1069(V)
Illumination
No
Day/Night Capable
Day/Night
S/N Ratio (dB)
52
Power Supply
Not Included
Digital Video Camera Image Sensor
1/3 CMOS
Exposure Conditions
-4 Degrees to 140 Degrees F
Camera Body Color
Black
Mount
Ceiling, Surface, Wall
Scanning
2:1 Interlace
Type
IR Dome
Min. Light Level (Lux)
0.01 lux
Features
De-Fog, Digital Image Stabilizer, DWDR Functionality, No Noise or Ghosting Effect with DNR, Smart Digital Zoom
Luminance Factor
0 lux
Voltage
12V DC/24V AC
S/N Ratio
52dB
Detection Range
164 ft
Color
Black
Indoor / Outdoor
Indoor
Indoor/Outdoor
Indoor
Weight
1.32 lb
Mounting
Flush Mount, Wall Mount, Ceiling Mount, Pendant Mount, Pole Mount, Junction Box Mount, Corner Mount
Image Sensor
1/3 CMOS
Lens Type
Varifocal
Maximum Operating Temperature
140 Degrees F
Night Capable
Day and Night
Resolution
1000TVL
Input Type
No Inputs Included
Body Color
Black
Includes Power Supply
No
Minimum Operating Temperature
-4 Degrees F
Indoor/Outdoor Usage
Indoor
Minimum Light Level
0.01 lux
Color Display
Black and White, Color
Output Type
No Outputs Included

Description

Camera, Body Color Black, Maximum Focal Length 12 mm, Minimum Focal Length 2.8 mm, Camera Design Dome, Mounting Location Ceiling, Surface, Wall, Color Display Black and White, Color, Features 3D Noise Reduction, Anti-Fog, Digital Wide Dynamic Range, Ghosting Effect with DNR, Lens Type Varifocal, Resolution 1000TVL, For Use With DVRs, Image Sensor 1/3 CMOS, Includes Chameleon Cover, Pixels 1312 x 1069, Indoor/Outdoor Usage Indoor, Input Type No Inputs Included, IR Illuminator Wavelength 850 nm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.