Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SMSM4I1W6
Zoro #
G5359821
UPC #
030519006262
Country of Origin
China
Dimensions
Overall Height (In.)
5-1/2 in
Overall Length (In.)
5-1/2 in
Overall Width (In.)
7-1/2 in
Details
Enclosure Color
White
Item
Indoor Modular Speaker
Max. Wattage
30 W
Sensitivity (dB)
86 +/-3 dB
Color
White
Enclosure Material
ABS Plastic
Impedance (Ohms)
8 ohm
Watt (RMS)
15 W
Transformer Settings
70/25V (1.5 W, 3 W, 6 W, and 8 Ohms)
Type
Corner Mount
Power Taps @ 25V
1.5 W, 3 W, 6 W
Power Taps @ 75V
1.5 W, 3 W, 6 W
Weight (Lbs.)
2.1 lb
Frequency Response
175 Hz to 20 kHz
Includes
Mounting brackets
For Use With
Amplifiers, Speaker Wire
Indoor/Outdoor
Indoor
Description
Indoor Modular Speaker, Corner Mount, Overall Height (In.) 5 1/2 in, Overall Width (In.) 7 1/2 in, Overall Length (In.) 5 1/2 in, Enclosure Color White, Enclosure Material ABS Plastic, 15 W Watt (RMS), Max. Wattage 30 W, Sensitivity (dB) 86 +/-3, Impedance (Ohms) 8 ohm, Transformer Settings 70/25V (1.5 W, 3 W, 6 W, and 8 Ohms), 1.5 W, 3 W, 6 W Power Taps @ 25V, 1.5 W, 3 W, 6 W Power Taps @ 75V, Frequency Response 175Hz to 20kHz, Weight (Lbs.) 2.1 lb, For Use With Amplifiers, Speaker Wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.