Zoro Homepage

Indoor/Outdoor Wall-Mount 6.5" Speaker, White

  • Mfr # SPCE6OW

  • Zoro # G1343098


product price: $414.50
/ea
Free Shipping & Returns

Key Features

Weather Resistant
Yes
Application
Commercial
Color
White
Sensitivity (dB)
88 dB
Impedance
8 Ohm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPCE6OW
Zoro #
G1343098
UPC #
30519023689
Country of Origin
China

Dimensions

Tweeter Driver Size
1 in
Woofer Driver Size
6.50 in

Details

Weather Resistant
Yes
Application
Commercial
Color
White
Item
Speaker
Sensitivity (dB)
88 dB
Impedance
8 Ohm
Frequency Response
80 Hz to 20 kHz
Watt (RMS)
60 W
Woofer Driver Material
Polypropylene
Indoor / Outdoor
Indoor / Outdoor
Mounting
Wall
Tweeter Driver Material
Silk Dome
IP Rating
IP66
PMPO Output Power
120 W

Description

RMS Output: 60W, Max Output: 120W, Impedance: 8 Ohms, Frequency Range: 85Hz-20kHZ

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.