Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Infrared LED Illuminator, 147 ft., IP66

  • Mfr # IR80

  • Zoro # G4311511


product price: $99.29
/ea
Free Shipping & Returns

Key Features

Color
Black
Overall Height
3 3/8 in
Material
Aluminum
Width
3 35/64 in
Depth
7 59/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IR80
Zoro #
G4311511
UPC #
030519012584
Country of Origin
China

Dimensions

Overall Height
3 3/8 in
Width
3 35/64 in
Depth
7 59/64 in
Height
3 27/64 in
Length
7.9"
Manufacturers Warranty Length
1 yr
Overall Width
3 1/2 in
IR Illuminator Wavelength
850 nm
Overall Depth
7 7/8 in

Details

Item
Infrared LED Illuminator
Color
Black
Material
Aluminum
Input Power
12V DC/24V AC
Operating Temp.
-22 Degrees to 140 Degrees F
Outdoor Detection Range
147 ft
Indoor Detection Range
147 ft
For Use With
BW or IR Sensitive Color CCD Camera
Includes
(55) IR LEDs
IP Rating
IP66
Standards
NDAA Compliant
Weight
1.66 lb
Features
Compatible with any BW or IR Sensitive Color CCD Camera
Application
Outdoor, Indoor
Resistance Properties
Water Resistant
Maximum Operating Temperature
140 Degrees F
Horizontal Alignment Angle
80 Degrees
Maximum Detection Distance
147 ft
Maximum Input Voltage
24V AC
Minimum Operating Temperature
-22 Degrees F
Indoor/Outdoor Usage
Indoor, Outdoor

Description

Infrared LED Illuminator, Horizontal Alignment Angle 80 Degrees , Maximum Detection Distance 147 ft, Maximum Input Voltage 24V AC, Overall Height 3 3/8 in, Overall Width 3 1/2 in, Overall Depth 7 7/8 in, Color Black, Features Compatible with any BW or IR Sensitive Color CCD Camera, Includes (55) IR LEDs, Indoor/Outdoor Usage Indoor, Outdoor, IP Rating IP66, IR Illuminator Wavelength 850 nm, Manufacturers Warranty Length 1 yr, Maximum Operating Temperature 140 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.