Zoro Homepage

Infrared LED Illuminator, 180 ft., IP66

  • Mfr # IR60

  • Zoro # G4311520


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Overall Height
3 3/8 in
Material
Aluminum
Width
3 35/64 in
Depth
7 59/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IR60
Zoro #
G4311520
UPC #
030519012577
Country of Origin
China

Dimensions

Overall Height
3 3/8 in
Width
3 35/64 in
Depth
7 59/64 in
Height
3 27/64 in
Manufacturers Warranty Length
1 yr
Length
7.9"
Overall Width
3 1/2 in
Overall Depth
7 7/8 in
IR Illuminator Wavelength
850 nm

Details

Item
Infrared LED Illuminator
Color
Black
Material
Aluminum
Indoor Detection Range
180 ft
IP Rating
IP66
Input Power
12V DC/24V AC
Outdoor Detection Range
180 ft
For Use With
BW or IR Sensitive Color CCD Camera
Operating Temp.
-22 Degrees to 140 Degrees F
Includes
(55) IR LEDs
Application
Indoor, Outdoor
Weight
1.66 lb
Features
Compatible with any BW or IR Sensitive Color CCD Camera
Standards
NDAA Compliant
Indoor/Outdoor Usage
Indoor, Outdoor
Maximum Input Voltage
24V AC
Maximum Detection Distance
180 ft
Maximum Operating Temperature
140 Degrees F
Resistance Properties
Water Resistant
Horizontal Alignment Angle
60 Degrees
Minimum Operating Temperature
-22 Degrees F

Description

Infrared LED Illuminator, Horizontal Alignment Angle 60 Degrees , Maximum Detection Distance 180 ft, Maximum Input Voltage 24V AC, Overall Height 3 3/8 in, Overall Width 3 1/2 in, Overall Depth 7 7/8 in, Color Black, Features Compatible with any BW or IR Sensitive Color CCD Camera, Includes (55) IR LEDs, Indoor/Outdoor Usage Indoor, Outdoor, IP Rating IP66, IR Illuminator Wavelength 850 nm, Manufacturers Warranty Length 1 yr, Maximum Operating Temperature 140 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.