Zoro Homepage

Install and Test Monitor, LCD, 4 In.

  • Mfr # VMS2

  • Zoro # G0318491


product price: $350.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Type
Color Hand Held
Overall Height
5 1/4 in
Width
6 in
Line Resolution
480 x 234
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VMS2
Zoro #
G0318491
UPC #
030519130509
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
5 1/4 in
Width
6 in
Depth
3 in
Height
5 1/4 in
Screen Size
4 in
Manufacturers Warranty Length
1 yr
Viewable Screen Size
4"
Screen Size Class
4"
Diagonal Screen Size
4 in
Overall Depth
3 in
Overall Width
6 in

Description

Monitor, Diagonal Screen Size 4 in, Display Screen Type LCD, Input Type RCA, Includes Battery Charger, Carrying Case, Video Cable, Manufacturers Warranty Length 1 yr, Overall Depth 3 in, Overall Height 5 1/4 in, Overall Width 6 in, Pixels 480 x 234, Power Consumption 4.5 W, Standards RoHS Compliant, Weight 4.3 lb

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.