IP Audio Module
- Mfr # SPIP200M
- Zoro # G512430552
product price:Â
$
266.99
/ea
Free Shipping & Returns
Key Features
Overall Width
1 1/8 in
Overall Length
4 3/8 in
Fits Chest Size
Mic and Speaker Interface, Reset and Volume Control, Supports 48K Opus Audio Codec, Supports Two-Way Communication, Can Turn Speakers into Network IP Speakers, Works with Most 8 Ohm Speakers
Product Type
IP Audio Encoder
Overall Height
4 1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPIP200M
- Zoro #
- G512430552
- UPC #
- 030519044288
- Country of Origin
- China
Dimensions
- Overall Width
- 1 1/8 in
- Overall Length
- 4 3/8 in
- Fits Chest Size
- Mic and Speaker Interface, Reset and Volume Control, Supports 48K Opus Audio Codec, Supports Two-Way Communication, Can Turn Speakers into Network IP Speakers, Works with Most 8 Ohm Speakers
- Overall Height
- 4 1/8 in
- Length
- 4 3/8 in
Details
- Item
- IP Audio Encoder
- Product Type
- IP Audio Encoder
- Features
- Mic and Speaker Interface, Reset and Volume Control, Supports 48K Opus Audio Codec, Supports Two-Way Communication, Can Turn Speakers into Network IP Speakers, Works with Most 8 Ohm Speakers
Description
IP Audio Module
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.