Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IP Camera, 16 7/8 in L, 5 3/8" W

  • Mfr # O4BXLP1M

  • Zoro # G622441714


product price: $1,251.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
O4BXLP1M
Zoro #
G622441714
UPC #
030519044325
Country of Origin
China

Description

IP Camera, Camera Design Box, Lens Type Zoom, Maximum Focal Length 32 mm, Resolution 4MP, Compatible Connector RJ45, Maximum Viewing Angle 41 Degrees , Minimum Viewing Angle 15.5 Degrees , Minimum Focal Length 8 mm, Maximum Detection Distance 330 ft, Image Sensor 1/1.8 CMOS, Body Color White, Color Display Color

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.