Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Speco Technologies IP Camera, 2 MP, Pixels 1920 x 1080 O2MB1

IP Camera, 2 MP, Pixels 1920 x 1080 (Discontinued)

  • Mfr # O2MB1
  • Zoro # G7627298
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
O2MB1
Zoro #
G7627298
UPC #
030519012805
Country of Origin
Korea, Republic of

Dimensions

Depth
2 29/32 in
Width
1 in
Height
1 in
Focal Length
3.70 mm
Length
2 29/32 in
Overall Width
1 in
Overall Height
1 in
Overall Length
2 7/8 in
Diameter
1"
Maximum Focal Length
3.7 mm

Details

Item
IP Camera
For Use With
Monitors, Network Video Recorders
HD Resolution
1920 x 1080
Includes
Encoder
Camera Type
Color
Camera Design
Bullet
Lens
Fixed
Power Required
12V DC
Camera Resolution
2 Megapixel
Connector Type
RJ45
Line Resolution
2 MP
Min. Light Level
0.12 lux
Power Consumption
8 W
IP Rating
IP66
Operating Temp. Range
32 Degrees to 113 Degrees F
Standards
ONVIF Profile S
Features
1080p @ 30fps, Two-Way Audio, Built-In PoE, Extra Small Bullet with Separate Encoder, Micro SD Card Slot, WDR
Illumination
No
Mount
Ceiling, Surface, Wall
Power Supply
Not included
Luminance Factor
0.12 Lux
Scanning
Progressive
Indoor / Outdoor
Indoor/Outdoor
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Camera Body Color
Dark Gray
Day/Night Capable
Day
Pixels
1920 (H) x 1080 (V)
Color
Dark Gray
Weight
14.40 oz
Indoor/Outdoor
Indoor/Outdoor
Digital Video Camera Image Sensor
CMOS
Green Certification or Other Recognition
RoHS
Video Compression Format
MJPEG, H.264
Minimum Light Level
0.12 lux
Indoor/Outdoor Usage
Indoor, Outdoor
Color Display
Color
Maximum Operating Temperature
113 Degrees F
Lens Type
Fixed
Resolution
1080p
Input Type
No Inputs Included
Body Color
Gray
Minimum Operating Temperature
32 Degrees F
Includes Power Supply
No
Output Type
No Outputs Included
Night Capable
Day Only

Description

IP Camera, Camera Design Bullet, Lens Type Fixed, Maximum Focal Length 3.7 mm, Resolution 1080p, Compatible Connector RJ45, Body Color Gray, Color Display Color, Features 1080p @ 30fps, Two-Way Audio, Built-In PoE, Extra Small Bullet with Separate Encoder, Micro SD Card Slot, WDR, For Use With Monitors, Network Video Recorders, Includes Encoder, Includes Power Supply No, Indoor/Outdoor Usage Indoor, Outdoor, Input Type No Inputs Included, IP Rating IP66

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.