Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Speco Technologies IP Camera, 3 MP, Pixels 2048 x 1536 O3FDP9

IP Camera, 3 MP, Pixels 2048 x 1536 (Discontinued)

  • Mfr # O3FDP9
  • Zoro # G0991827
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
O3FDP9
Zoro #
G0991827
UPC #
030519021944
Country of Origin
Korea, Republic of

Dimensions

IR Illuminator Wavelength
850 nm
Focal Length
2.80 mm
Height
3 in
Width
5 1/8 in
Diameter
5 1/8 in

Details

For Use With
Monitors, NVRs
Item
IP Camera
HD Resolution
2048 x 1536
Camera Type
Color
Field of View
121.3°deg, Horizontal, 67°deg, Vertical
Camera Design
Miniature Dome
Lens
Fixed
Storage Type
Memory Card
Power Required
12V DC
Camera Resolution
3 Megapixel
Connector Type
RJ45
Line Resolution
3 MP
Min. Light Level
0.1 lux
Power Consumption
5 W
Mount
Ceiling, Surface, Wall
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Operating Temp. Range
-4 Degrees to 122 Degrees F
Detection Range
0 to 65 ft
Scanning
Progressive
Power Supply
Not included
Illumination
Color Image by Amplifying Existing Light without IR LED's
Day/Night Capable
Day/Night
Indoor / Outdoor
Indoor
Features
3-Axis Mount, 30fps, Adaptive IR LEDs, Built-In PoE, Flexible Intensifier(R) Technology Fits Any Lighting Application, Micro SD Card Slot, WDR
Standards
ONVIF Profile S
Pixels
2048(H) x 1536(V)
Camera Body Color
White
Luminance Factor
0.1 Lux
Color
White
Video Compression Format
MJPEG, H.264 BP, H.264 (MP), H.264, H.264 HP
Input Voltage
12 V DC
Indoor/Outdoor
Indoor
Digital Video Camera Image Sensor
CMOS
Weight
10 oz
Green Certification or Other Recognition
RoHS

Description

IP Camera, Camera Design Miniature Dome, Features 3-Axis Mount, 30fps, Adaptive IR LEDs, Built-In PoE, Flexible Intensifier(R) Technology Fits Any Lighting Application, Micro SD Card Slot, WDR, For Use With Monitors, NVRs, IR Illuminator Wavelength 850 nm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.