Zoro Homepage

IP Camera, 4MP; 3MP; 1080p; 720p, White

  • Mfr # O4P25X3

  • Zoro # G022441130


product price: $1,550.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
O4P25X3
Zoro #
G022441130
UPC #
030519047753
Country of Origin
China

Description

IP Camera, Camera Design In-Wall, Lens Type Zoom, Maximum Focal Length 120 mm, Resolution 1080p, 3MP, 4MP, 720p, Compatible Connector RJ45, Maximum Viewing Angle 55 Degrees , Minimum Viewing Angle 2.4 Degrees , Minimum Focal Length 4.8 mm, Maximum Detection Distance 980 ft, Image Sensor 1/2.7 CMOS, Body Color White, Color Display Color

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.