Shop SPECO TECHNOLOGIES
See all product information
Create Account
IP Camera, Dome, 4MP
- Mfr # O4D9
- Zoro # G412430591
product price:Â
$
253.99
/ea
Free Shipping & Returns
Key Features
Minimum Focal Length
2.8 mm
Maximum Focal Length
2.8 mm
Maximum Viewing Angle
355 Degrees
Includes
CD, Installation Accessories Bag, Junction Box, Network Camera Unit
Minimum Operating Temperature
-40 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- O4D9
- Zoro #
- G412430591
- UPC #
- -
- Country of Origin
- China
- Maximum Viewing Angle
- 355 Degrees
- Includes
- CD, Installation Accessories Bag, Junction Box, Network Camera Unit
- Minimum Operating Temperature
- -40 Degrees F
- Night Capable
- Day and Night
- Power Consumption
- 7 W
- Minimum Light Level
- 0.005 lux
- Image Sensor
- 1/3 CMOS
- Camera Design
- Dome
- Minimum Viewing Angle
- 0 Degrees
- Maximum Detection Distance
- 100 ft
- Pixels
- 2592 x 1520
- Resolution
- 4MP
- Includes Power Supply
- No
- Input Type
- Jack
- Item
- IP Camera
- Indoor/Outdoor Usage
- Indoor, Outdoor
- IP Rating
- IP67
- Lens Type
- Fixed
- Maximum Operating Temperature
- 140 Degrees F
- Standards
- IEEE 802.3af, NDAA Compliant, ONVIF Compliant, UL Listed
- Resistance Properties
- Impact Resistant, Weather Resistant
- Body Color
- White
- Features
- 5 Year Warranty, Adaptive IR LED's Reduce IR Saturation, H.265/H.264/MJPEG Compression Supported, Micro SD Slot upto 256GB (Card not Included), True WDR
- Operating Voltage
- 12V DC
Dimensions
- Minimum Focal Length
- 2.8 mm
- Maximum Focal Length
- 2.8 mm
- Overall Height
- 3 1/2 in
- Fits Chest Size
- 5 Year Warranty, Adaptive IR LED's Reduce IR Saturation, H.265/H.264/MJPEG Compression Supported, Micro SD Slot upto 256GB (Card not Included), True WDR
- Overall Diameter
- 4 3/4 in
Description
Digital Video Cameras
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.