Shop SPECO TECHNOLOGIES

IP Camera, Dome, 4MP

  • Mfr # O4VD2
  • Zoro # G212430548

product price: 
$
182.99
/ea
Free Shipping & Returns

Key Features

Height
3.5 in
Input Voltage
12 V DC
Lens Included
Yes
Effective Camera Resolution
4 Megapixel
Color Supported
Color
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
O4VD2
Zoro #
G212430548
UPC #
-
Country of Origin
China
Item
IP Camera
Input Voltage
12 V DC
Lens Included
Yes
Effective Camera Resolution
4 Megapixel
Color Supported
Color
Power Source Type
PoE, DC
Storage Type
Memory Card
Shortest Shutter Speed
1/100000 Second
Lens Type
Fixed
Night Vision Type
Infrared
Night Vision
Yes
Network (RJ-45)
Yes
Longest Shutter Speed
1/2 Second
Maximum Operating Humidity
0.95
Features
5 Year Warranty, H.265/H.264 Compression Supported, MicroSD Card Slot upto 256GB Max (Card not Included) True WDR, People and Vehicle Detection, Line Crossing, Object Detection, Region Intrusion and Video Blurring Detection
Image Sensor Type
CMOS
Field of View
94° (H), 50° (V), 115° (D)
Minimum Operating Temperature
-40 Degrees F
Ingress Protection Rating
IP67
HD Recording
Yes
Connectivity Technology
Wired
Maximum Operating Temperature
140 Degrees F
Environmentally Friendly
Yes
Maximum Frame Rate
30 fps
Impact Protection Rating
IK10
Night Vision Distance
100 ft
Video Formats
H.264, H.265
Durability
Vandal Resistant, Weather Resistant
Remote Management
Yes
Maximum Video Resolution
2560 x 1440
IP Rating
IP67
Minimum Light Level
0.005 lux
Resolution
4MP
Resistance Properties
Impact Resistant, Weather Resistant
Maximum Detection Distance
100 ft
Body Color
White
Standards
IEEE 802.3af, NDAA Compliant, ONVIF Compliant
Camera Design
Dome
Night Capable
Day and Night
Input Type
Jack
Indoor/Outdoor Usage
Outdoor
Includes Power Supply
No
Power Consumption
6 W
Includes
CD, Installation Accessories Bag, Junction Box, Network Camera Unit
Minimum Viewing Angle
50 Degrees
Maximum Viewing Angle
115 Degrees
Pixels
2560 x 1440
Image Sensor
1/3 CMOS
Operating Voltage
12V DC

Dimensions

Height
3.5 in
Diameter
4.6 in
Maximum Focal Length
2.8 mm
Overall Diameter
4 5/8 in
Minimum Focal Length
2.8 mm
Overall Height
3 1/2 in
Fits Chest Size
5 Year Warranty, H.265/H.264 Compression Supported, MicroSD Card Slot upto 256GB Max (Card not Included) True WDR, People and Vehicle Detection, Line Crossing, Object Detection, Region Intrusion and Video Blurring Detection

Description

Digital Video Cameras

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.