Zoro Homepage
This item is Discontinued.
Speco Technologies IP Camera, Dome, Fixed Lens, 2 MP Pixels O4iD2

IP Camera, Dome, Fixed Lens, 2 MP Pixels (Discontinued)

  • Mfr # O4iD2
  • Zoro # G8834811
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
O4iD2
Zoro #
G8834811
UPC #
030519025096
Country of Origin
Multiple

Dimensions

Diameter
4 13/16 in
Focal Length
3.60 mm
Height
3 13/16 in
Overall Height
3 3/4 in
Minimum Focal Length
2.8 mm
Maximum Focal Length
3.6 mm
Overall Diameter
4 3/4 in

Details

Lens Type
Fixed
For Use With
Monitors, Network Video Recorders
Scanning
Progressive
Pixels
1920 x 1080
Lens
Fixed
Min. Light Level
0.0 lux
Camera Design
Dome
IP Rating
IP66
Camera Body Color
White
Operating Temp. Range
-4 Degrees to 140 Degrees F
Resolution
2MP
Connector Type
RJ45
Item
IP Camera
Luminance Factor
0.1 Lux
HD Resolution
1920 x 1080
Features
Preset Image Modes Offer Convenient Settings for Different Environments
Standards
FCC, RoHS
Power Required
12V DC
Includes
Junction Box
Indoor / Outdoor
Indoor/Outdoor
Power Consumption
4 W
Camera Type
Color
Line Resolution
2 MP
Day/Night Capable
Day/Night
Power Supply
Not Included
Detection Range
Variable
Illumination
No
Mount
Ceiling, Surface, Wall
Product Type
Network Camera
Voltage
12V DC
Maximum Operating Temperature
140 Degrees F
Maximum Detection Distance
100 ft
Input Type
No Inputs Included
Image Sensor
1/1.8 CMOS
Minimum Viewing Angle
108 Degrees
Output Type
No Outputs Included
Includes Power Supply
No
Minimum Light Level
0.01 lux
Resistance Properties
Weather Resistant
Indoor/Outdoor Usage
Indoor, Outdoor
Body Color
White
Maximum Viewing Angle
108 Degrees
Color Display
Color
Minimum Operating Temperature
-40 Degrees F
Night Capable
Day and Night
Operating Voltage
12V DC

Description

IP Camera, Camera Design Dome, Lens Type Fixed, Maximum Focal Length 3.6 mm, Resolution 2MP, Compatible Connector RJ45, Maximum Viewing Angle 108 Degrees , Minimum Viewing Angle 108 Degrees , Minimum Focal Length 2.8 mm, Maximum Detection Distance 100 ft, Image Sensor 1/1.8 CMOS, Body Color White, Color Display Color, Features Preset Image Modes Offer Convenient Settings for Different Environments, For Use With Monitors, Network Video Recorders, Includes Junction Box, Includes Power Supply No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.